Lithonia Lighting LCP R6 Housing 6 Inch LCP Shallow Incandescent New Construction IC | Graybar Store
Lithonia Lighting - Housing 6 Inch LCP Shallow Incandescent New Construction IC - LCP R6
+ / - Hover over image to Zoom
Other Views

    Housing 6 Inch LCP Shallow Incandescent New Construction IC

    Manufacturer: Lithonia Lighting
    Manufacturer #: LCP R6
    SKU: 22082095
    $11.46
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:New Construction
    Electrical Connector Type:Push-in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LCP R6
    • Air Rating Non-Airtight
    • Electrical Connector Type Push-in
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent shallow 6 inch non-airtight housing with push-in connector, for new construction use.
    • Resale pack of six
    • 2 x 6 Wood joist or T-bar installation
    • Aluminum housing with engineering-grade thermoplastic frame
    • (4) Built-in romex clamps; (6) 3/4 inch knockouts with slots for pryout
    • Ground wire provided
    • Pre-assembled poke-home connectors for ease of wiring
    • Tilt-up J-box doors for easy access
    • Rated for 90° C
    • Approved for all ceiling types, except air handling plenums