Juno Lighting 6 in. Economy Line Voltage Housing, IC, Incandescent Lamps, Floating Socket | Graybar Store
Juno Lighting - 6 in. Economy Line Voltage Housing, IC, Incandescent Lamps, Floating Socket
+ / - Hover over image to Zoom
Other Views

    6 in. Economy Line Voltage Housing, IC, Incandescent Lamps, Floating Socket

    Manufacturer: Juno Lighting
         

    Air-Loc® housing stops infiltration and exfiltration of air with all trims, reducing heating and cooling costs.

    Air-Loc® housing:
    • Air-Loc housing
    • Floating socket with spring for quick trim attachment and consistent alignment
    • Vertically adjustable to accommodate up to a 1-inch ceiling thickness
    • Shadow-free, knife-edge trim design blends smoothly into the ceiling
    • Shipped with socket cap to protect against paint overspray
    • Real Nail® 3 bar hangers telescope with pre-installed removable nail to reposition joist
    • Pre-wired junction box with (5) 1/2 inch and (1) 3/4 inch KO with pryout slots, (4) NM sheathed cable connectors and ground wire
    • Thermally protected against improper use of insulation and lamps
    See More >>
    • Manufacturer Juno Lighting
    • Fixture Type 6 in Housing
    • Housing Compatibility IC
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Electrical Connector Type
    Additional Features
    Voltage Rating
    Price
    IC23 W
    22050600
    Airtight
    New Construction
    Push-in
    $
    10
    .83
    /
    EA
    22050600
    Air Rating
    Airtight
    Housing Installation
    New Construction
    Electrical Connector Type
    Push-in
    Additional Features
    Voltage Rating
    $
    10
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC23 W G
    25836792
    Non-Airtight
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    $
    24
    .45
    /
    EA
    25836792
    Air Rating
    Non-Airtight
    Housing Installation
    Electrical Connector Type
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    $
    24
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050600 SKU, 22050600 ANALYTICS...
    Electrical Connector Type
    Push-in
    Additional Features
    Voltage Rating
    Price
    $
    10
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25836792 SKU, 25836792 ANALYTICS...
    Electrical Connector Type
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Price
    $
    24
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available