Lithonia Lighting L7XR R6 Housing 6 Inch Contractor Select Incand. IC Air-tight | Graybar Store
Lithonia Lighting - Housing 6 Inch Contractor Select Incand. IC Air-tight - L7XR R6
+ / - Hover over image to Zoom
Other Views

    Housing 6 Inch Contractor Select Incand. IC Air-tight

    Manufacturer: Lithonia Lighting
    Manufacturer #: L7XR R6
    SKU: 97128025
    $14.35
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:Remodel
    Electrical Connector Type:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L7XR R6
    • Air Rating Airtight
    • Brand Contractor Select
    • Electrical Connector Type Standard
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor select standard 6 inch airtight incandescent housing for remodel construction use only.
    • Resale pack of six
    • Air-tight aluminum housing with galvanized steel pan
    • Suitable for ceilings up to 1-1/4” thick
    • Rated for 90° C
    • Ground wire provided
    • Approved for direct burial in insulation