Lithonia Lighting Contractor Select Downlight 6 in. Housing, IC/Non-IC, Incandescent, New Construction | Graybar Store
Lithonia Lighting - Contractor Select Downlight 6 in. Housing, IC/Non-IC, Incandescent, New Construction
+ / - Hover over image to Zoom
Other Views

    Contractor Select Downlight 6 in. Housing, IC/Non-IC, Incandescent, New Construction

    Manufacturer: Lithonia Lighting
         

    Recessed 6 inch airtight housing rated IC, for use with incandescent lamps.

    • Resale pack of six
    • Air-tight aluminum housing with galvanized steel pan
    • Suitable for ceilings
    • Rated for 90° C
    • Ground wire provided
    • Approved for direct burial in insulation
    See More >>
    • Manufacturer Lithonia Lighting
    • Brand Contractor Select
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Electrical Connector Type
    Additional Features
    Voltage Rating
    Price
    L7X R6
    22072069
    Airtight
    New Construction
    Standard
    $
    13
    .12
    /
    EA
    22072069
    Air Rating
    Airtight
    Housing Installation
    New Construction
    Electrical Connector Type
    Standard
    Additional Features
    Voltage Rating
    $
    13
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L7XR R6
    97128025
    Airtight
    Remodel
    Standard
    $
    14
    .35
    /
    EA
    97128025
    Air Rating
    Airtight
    Housing Installation
    Remodel
    Electrical Connector Type
    Standard
    Additional Features
    Voltage Rating
    $
    14
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L7X PHC R6
    22075620
    Non-Airtight
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    $
    10
    .02
    /
    EA
    22075620
    Air Rating
    Non-Airtight
    Housing Installation
    Electrical Connector Type
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    $
    10
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L7X GSKT R6
    25168613
    Non-Airtight
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    120 V
    $
    9
    .37
    /
    EA
    25168613
    Air Rating
    Non-Airtight
    Housing Installation
    Electrical Connector Type
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    $
    9
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22072069 SKU, 22072069 ANALYTICS...
    Electrical Connector Type
    Standard
    Additional Features
    Voltage Rating
    Price
    $
    13
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97128025 SKU, 97128025 ANALYTICS...
    Electrical Connector Type
    Standard
    Additional Features
    Voltage Rating
    Price
    $
    14
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075620 SKU, 22075620 ANALYTICS...
    Electrical Connector Type
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Price
    $
    10
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25168613 SKU, 25168613 ANALYTICS...
    Electrical Connector Type
    Additional Features
    For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating
    120 V
    Price
    $
    9
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available