Cooper Lighting (Eaton) EI700AT Housing 6 Inch All-Pro Incandescent IC | Graybar Store
Cooper Lighting (Eaton) - Housing 6 Inch All-Pro Incandescent IC - EI700AT
+ / - Hover over image to Zoom
Other Views

    Housing 6 Inch All-Pro Incandescent IC

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EI700AT
    SKU: 22049488
    $11.33
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EI700AT
    • Air Rating Airtight
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    All-Pro housing 6 inch incandescent IC air-tite for new construction use.
    • Bar hangers may be shortened for narrow joist spaces
    • Quick Connect wiring connectors included in junction box
    • NM cable pry-outs and conduit knockouts in junction box
    • AIR-TITE™