Cooper Lighting (Eaton) Housing 6 Inch All-Pro Incandescent IC | Graybar Store
Cooper Lighting (Eaton) - Housing 6 Inch All-Pro Incandescent IC
+ / - Hover over image to Zoom
Other Views

    Housing 6 Inch All-Pro Incandescent IC

    Manufacturer: Cooper Lighting (Eaton)
         

    All-Pro EI 700 housing is designed for use in insulated ceilings where the housing will be in direct contact with insulation material.

    • Bar hangers may be shortened for narrow joist spaces
    • Quick Connect wiring connectors included in junction box
    • NM cable pry-outs and conduit knockouts in junction box
    • AIR-TITE™/ul>
    See More >>
    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 1 items found )
    Air Rating:Airtight
    Housing Installation:New Construction
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Additional Features
    Price
    EI700AT
    22049488
    Airtight
    New Construction
    $
    11
    .33
    /
    EA
    22049488
    Air Rating
    Airtight
    Housing Installation
    New Construction
    Additional Features
    $
    11
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22049488 SKU, 22049488 ANALYTICS...
    Additional Features
    Price
    $
    11
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available