Cooper Lighting (Eaton) PD6H142E Housing 6 in. (1) 26W DTT 26/32/42W, 120-277V, Horizontal | Graybar Store
Cooper Lighting (Eaton) - Housing 6 in. (1) 26W DTT 26/32/42W, 120-277V, Horizontal - PD6H142E
+ / - Hover over image to Zoom
Other Views

    Housing 6 in. (1) 26W DTT 26/32/42W, 120-277V, Horizontal

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PD6H142E
    SKU: 25421936
    Price pending
    Checking Pricing
         
    Housing Installation:New/Remodel
    Lumens:1858
    Wattage:26/32/42
    No. of Lamps:1
    Mounting Position:Horizontal
    Additional Features:50/60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PD6H142E
    • Additional Features 50/60 Hz
    • Fixture Type 6 in. Housing
    • Housing Installation New/Remodel
    • Lamp Type CFL
    • Lumens 1858
    • Mounting Position Horizontal
    • No. of Lamps 1
    • Voltage 120-277
    • Wattage 26/32/42
    • Country of Origin MX - Mexico
    Product Overview:
    Housing, 6 in. (1) 26W DTT, 26/32/42W TTT horizontal, 120-277V.