Juno Lighting IC20N W Housing 5 in. Incandescent IC with Push-In Electrical Connectors, No Socket Plate | Graybar Store
Juno Lighting - Housing 5 in. Incandescent IC with Push-In Electrical Connectors, No Socket Plate - IC20N W
+ / - Hover over image to Zoom
Other Views

    Housing 5 in. Incandescent IC with Push-In Electrical Connectors, No Socket Plate

    Manufacturer: Juno Lighting
    Manufacturer #: IC20N W
    SKU: 25631958
    $29.76
    Checking Pricing
         
    Air Rating:Airtight
    Electrical Connector Type:Push-in/No Socket Plate
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC20N W
    • Air Rating Airtight
    • Electrical Connector Type Push-in/No Socket Plate
    • Fixture Type 5 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Juno 5 inch incandescent IC AIR-Loc® housing with standard electrical connectors and no socket plate for new construction use.
    Air-Loc® compact housing:
    • Fully sealed Air-Loc housing
    • Medium base porcelain socket with nickel-plated copper screw shell
    • Vertically adjustable to accommodate up to a 1-inch ceiling thickness
    • Shadow-free, knife-edge trim design blends smoothly into the ceiling
    • Shipped with socket cap to protect against paint overspray
    • Real Nail® 3 bar hangers telescope with pre-installed removable nail to reposition joist
    • Thermally protected against improper use of insulation and lamps