Juno Lighting Housing 4 Inch Incandescent IC AT Compact Size | Graybar Store
Juno Lighting - Housing 4 Inch Incandescent IC AT Compact Size
+ / - Hover over image to Zoom
Other Views

    Housing 4 Inch Incandescent IC AT Compact Size

    Manufacturer: Juno Lighting
         

    Air-Loc® compact housing stops infiltration and exfiltration of air with all trims, reducing heating and cooling costs.

    Air-Loc® compact housing:
    • Fully sealed Air-Loc housing
    • Medium base porcelain socket with nickel-plated copper screw shell
    • Vertically adjustable to accommodate up to a 2-inch ceiling thickness
    • Shadow-free, knife-edge trim design blends smoothly into the ceiling
    • Shipped with socket cap to protect against paint overspray
    • Real Nail® 3 bar hangers telescope with pre-installed removable nail to reposition joist
    • Pre-wired junction box with (6) 1/2 inch and (1) 3/4 inch KO with pryout slots, (4) NM sheathed cable connectors and ground wire
    • Thermally protected against improper use of insulation and lamps
    See More >>
    • Manufacturer Juno Lighting
    • Fixture Type 4 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Electrical Connector Type
    Price
    IC1
    88297866
    Airtight
    New Construction
    Standard
    $
    37
    .16
    /
    EA
    88297866
    Air Rating
    Airtight
    Housing Installation
    New Construction
    Electrical Connector Type
    Standard
    $
    37
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC1 W
    25203298
    Airtight
    New Construction
    Push-in
    $
    38
    .03
    /
    EA
    25203298
    Air Rating
    Airtight
    Housing Installation
    New Construction
    Electrical Connector Type
    Push-in
    $
    38
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC1
    88297866 SKU, 88297866 ANALYTICS...
    Electrical Connector Type
    Standard
    Price
    $
    37
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25203298 SKU, 25203298 ANALYTICS...
    Electrical Connector Type
    Push-in
    Price
    $
    38
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available