Juno Lighting TC1R Housing 4 Inch Incandandescent Non IC | Graybar Store
Juno Lighting - Housing 4 Inch Incandandescent Non IC - TC1R
+ / - Hover over image to Zoom
Other Views

    Housing 4 Inch Incandandescent Non IC

    Manufacturer: Juno Lighting
    Manufacturer #: TC1R
    SKU: 96015872
    $34.10
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC1R
    • Air Rating Non-Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Juno 4 inch miniature universal incandescent TC housing for use on remodels.
    • TC Housing for remodel application where back side of ceiling is not accessible
    • Secured in place by factory installed remodel springs
    • Design for use in non-insulated areas