Juno Lighting TC1 Housing 4 Inch Incandandescent Non IC | Graybar Store
Juno Lighting - Housing 4 Inch Incandandescent Non IC - TC1
+ / - Hover over image to Zoom
Other Views

    Housing 4 Inch Incandandescent Non IC

    Manufacturer: Juno Lighting
    Manufacturer #: TC1
    SKU: 88297865
    $32.90
    Checking Pricing
         
    Air Rating:Non-Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC1
    • Air Rating Non-Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Juno 4 inch miniature universal incandescent TC housing for new construction use.
    • TC Housing design for use in non-insulated areas
    • If installed where insulation is present, the insulation must be pulled back 3 Inches from all sides of the TC housing