Juno Lighting Housing 4 Inch Incandandescent Non IC | Graybar Store
Juno Lighting - Housing 4 Inch Incandandescent Non IC
+ / - Hover over image to Zoom
Other Views

    Housing 4 Inch Incandandescent Non IC

    Manufacturer: Juno Lighting
         

    Non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing.

    Non-IC housing:
    • Detachable medium base porcelain socket with nickel-plated copper screw shell
    • Vertically adjustable to accommodate up to a 1-1/4-inch ceiling thickness
    • Steel housing is fully assembled for ease of installation
    • Shadow-free, knife-edge trim design blends smoothly into the ceiling
    • Real Nail® 3 bar hangers telescope with pre-installed removable nail to reposition joist
    • Pre-wired junction box with (5) 1/2 inch and (1) 3/4 inch KO with pryout slots, (4) NM sheathed cable connectors and ground wire
    • Thermally protected against improper use of insulation and lamps
    See More >>
    • Manufacturer Juno Lighting
    • Fixture Type 4 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Price
    TC1
    88297865
    Non-Airtight
    New Construction
    $
    32
    .90
    /
    EA
    88297865
    Air Rating
    Non-Airtight
    Housing Installation
    New Construction
    $
    32
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TC1R
    96015872
    Non-Airtight
    Remodel
    $
    34
    .10
    /
    EA
    96015872
    Air Rating
    Non-Airtight
    Housing Installation
    Remodel
    $
    34
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TC1
    88297865 SKU, 88297865 ANALYTICS...
    Price
    $
    32
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96015872 SKU, 96015872 ANALYTICS...
    Price
    $
    34
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available