Lithonia Lighting L3 R6 Housing 4 Inch Incand. Contractor Select IC Air-tight | Graybar Store
Lithonia Lighting - Housing 4 Inch Incand. Contractor Select IC Air-tight - L3 R6
+ / - Hover over image to Zoom
Other Views

    Housing 4 Inch Incand. Contractor Select IC Air-tight

    Manufacturer: Lithonia Lighting
    Manufacturer #: L3 R6
    SKU: 25193735
    $19.54
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L3 R6
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor select 4 inch airtight incandescent housing for new construction use only.
    • Resale pack of six
    • Air-tight aluminum housing with galvanized steel pan
    • Suitable for ceilings up to 1-1/2" thick
    • Rated for 90° C
    • Ground wire provided
    • Approved for direct burial in insulation