Lithonia Lighting Housing 4 Inch Incand. Contractor Select IC Air-tight | Graybar Store
Lithonia Lighting - Housing 4 Inch Incand. Contractor Select IC Air-tight
+ / - Hover over image to Zoom
Other Views

    Housing 4 Inch Incand. Contractor Select IC Air-tight

    Manufacturer: Lithonia Lighting
         

    Recessed 4 inch airtight housing rated IC or Non-IC, for use with incandescent lamps.

    • Resale pack of six
    • Air-tight aluminum housing
    • Suitable for ceilings
    • Rated for 90° C
    • Ground wire provided
    • Approved for direct burial in insulation
    See More >>
    • Manufacturer Lithonia Lighting
    • Fixture Type 4 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Housing Installation
    Price
    L3 R6
    25193735
    Airtight
    New Construction
    $
    19
    .54
    /
    EA
    25193735
    Air Rating
    Airtight
    Housing Installation
    New Construction
    $
    19
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    L3R R6
    97127853
    Airtight
    Remodel
    $
    22
    .50
    /
    EA
    97127853
    Air Rating
    Airtight
    Housing Installation
    Remodel
    $
    22
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193735 SKU, 25193735 ANALYTICS...
    Price
    $
    19
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97127853 SKU, 97127853 ANALYTICS...
    Price
    $
    22
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available