Juno Lighting IC1 W Housing 4 in. Incandescent IC AT Compact Size with Push-In Electrical Connectors | Graybar Store
Juno Lighting - Housing 4 in. Incandescent IC AT Compact Size with Push-In Electrical Connectors - IC1 W
+ / - Hover over image to Zoom
Other Views

    Housing 4 in. Incandescent IC AT Compact Size with Push-In Electrical Connectors

    Manufacturer: Juno Lighting
    Manufacturer #: IC1 W
    SKU: 25203298
    $38.03
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
    Electrical Connector Type:Push-in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC1 W
    • Air Rating Airtight
    • Electrical Connector Type Push-in
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Juno 4 inch miniature universal incandescent IC AIR-Loc® housing with push-in electrical connectors for new construction use.
    • IC Air-Loc® Housing with all 4” trims complies with IECC, Washington State and other state Energy Codes
    • Double wall construction
    • Energy efficient, sealed inner housing does not require separate ALG gasket
    • Air-Loc housing stops infiltration and exfiltration of air
    • Can be completely covered with insulation