Corning EDGE-01U-EMOD Edge™ Mounting Bracket, 96 Fibers | Graybar Store
Corning - Edge™ Mounting Bracket, 96 Fibers - EDGE-01U-EMOD
+ / - Hover over image to Zoom
Other Views

    Edge™ Mounting Bracket, 96 Fibers

    Manufacturer: Corning
    Manufacturer #: EDGE-01U-EMOD
    SKU: 25618565
    $182.94
    Checking Pricing
         
    Height (Inches):1.75 in.
    No. of Panels:8
    Accommodates:(96) Fibers
    Rack Units:1
    Use With:EDGE Solution Modules; EDGE Solution Panels
    Width (Inches):17 in.
    Color:Black
    Depth (Inches):4.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-01U-EMOD
    • Color Black
    • Mounting Style Rack Mount
    • Type Mounting Bracket
    • Rack Units 1
    • Accommodates (96) Fibers
    • Brand EDGE
    • Depth (Inches) 4.2 in.
    • Height (Inches) 1.75 in.
    • No. of Panels 8
    • Width (Inches) 17 in.
    • For Use With EDGE Solutions Modules
    • Use With EDGE Solution Modules; EDGE Solution Panels
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE™ Housing, (96) Fibers, Black, Rack Mount, Rack Units: 1