Allied Bolt 921 P House Hook, 3/16 x 3 3/4 in. | Graybar Store
Allied Bolt - P House Hook, 3/16 x 3 3/4 in. - 921
+ / - Hover over image to Zoom
Other Views

    P House Hook, 3/16 x 3 3/4 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 921
    SKU: 99464202
    $0.21
    Checking Pricing
         
    Rod Size (Inch):1-1/8 in.
    Packaging:200 per Pack
    Length:3-3/4 in.
    Style:Hook
    Thread Size:1-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 921
    • Style Hook
    • Length 3-3/4 in.
    • Materials Steel
    • Rod Size (Inch) 1-1/8 in.
    • Thread Size 1-1/8 in.
    • Packaging 200 per Pack
    • Country of Origin 99 - Multiple
    Product Overview:
    House Hook, Packaging: 200 Per Pack, Steel