Belden 31-00809 House Hook | Graybar Store
Belden - House Hook - 31-00809
+ / - Hover over image to Zoom
Other Views

    House Hook

    Manufacturer: Belden
    Manufacturer #: 31-00809
    SKU: 88083586
    $0.25
    Checking Pricing
         
    Length:3-3/4 in.
    Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 31-00809
    • Diameter (Inches) 1/4
    • Length 3-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Diamond® House Hook, Galvanized Steel, Length: 3-3/4 in, Diameter (Inches): 1/4 in