Edwards Signaling 7005-G5 Hotel Room Annunciator Kit | Graybar Store
Edwards Signaling - Hotel Room Annunciator Kit - 7005-G5
+ / - Hover over image to Zoom
Other Views

    Hotel Room Annunciator Kit

    Manufacturer: Edwards Signaling
    Manufacturer #: 7005-G5
    SKU: 99505439
    $133.01
    Checking Pricing
         
    Voltage Rating:24 V AC; 120 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 7005-G5
    • Color White
    • Voltage Rating 24 V AC; 120 V AC
    • Country of Origin US - USA
    Product Overview:
    CFA Hotel Room Annunciator Kit, Voltage Rating: 24 V AC; 120 V AC, White