3M 8300 Hot Melt SC Singlemode Fiber Optic Connector | Graybar Store
3M - Hot Melt SC Singlemode Fiber Optic Connector - 8300
+ / - Hover over image to Zoom
Other Views

    Hot Melt SC Singlemode Fiber Optic Connector

    Manufacturer: 3M
    Manufacturer #: 8300
    SKU: 99574279
    $9.98
    Checking Pricing
         
    Fiber Category:Singlemode
    Packaging:1
    Ferrule:Zirconia Ceramic
    Housing Boot Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8300
    • Connector Type SC
    • Type Jacketed Connector
    • Ferrule Zirconia Ceramic
    • Fiber Category Singlemode
    • Technology Pre-loaded Adhesive
    • Includes Termination Material For 900 um, 2.4 mm, and 3.0 mm Jacketed Cable
    • Packaging 1
    • Housing Boot Color White
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hot Melt SC white singlemode fiber optic connector.
    • Singlemode, SC
    • High performance and ease of use
    • Designed for indoor/outdoor applications
    • Termination in approximately 2 minutes increases productivity