Hubbell Power Systems BC20 Hot Line Tap Clamp | Graybar Store
Hubbell Power Systems - Hot Line Tap Clamp - BC20
+ / - Hover over image to Zoom
Other Views

    Hot Line Tap Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: BC20
    SKU: 90059947
    $12.19
    Checking Pricing
         
    Length:5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # BC20
    • Length 5 in.
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Hot Line Tap Clamp, Bronze, Length: 5 in