Hubbell Power Systems S1520AGP Hot Line Tap Clamp | Graybar Store
Hubbell Power Systems - Hot Line Tap Clamp - S1520AGP
+ / - Hover over image to Zoom
Other Views

    Hot Line Tap Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: S1520AGP
    SKU: 88057507
    $13.77
    Checking Pricing
         
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # S1520AGP
    • Length 1 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    s15 Hot Line Tap Clamp, Aluminum, Length: 1 in