Viking Electronics K-1900D-2 ASH Hot-Line Single Number Dialer Phone Auto | Graybar Store
Viking Electronics - Hot-Line Single Number Dialer Phone Auto - K-1900D-2 ASH
+ / - Hover over image to Zoom
Other Views

    Hot-Line Single Number Dialer Phone Auto

    Manufacturer: Viking Electronics
    Manufacturer #: K-1900D-2 ASH
    SKU: 99871877
    $175.52
    Checking Pricing
         
    Additional Features:1 to 32 Digit Programmable Speed Dial Number; Hearing Aid Compatible Amplified Handsets; Non-Volatile E2 Memory; Operates
    Housing Color:Ash
    Color:Ash
    Cord:Corded
    Mounting Position:Desk Mount
    Phone Color:Ash
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1900D-2 ASH
    • Color Ash
    • Cord Corded
    • Dial Dial
    • Housing Color Ash
    • Phone Color Ash
    • Additional Features 1 to 32 Digit Programmable Speed Dial Number; Hearing Aid Compatible Amplified Handsets; Non-Volatile E2 Memory; Operates
    • Mounting Position Desk Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    K-1900 Hot-Line Single Number Dialer Phone, Phone Color: Ash, Dial, Desk Mount, Cord: Corded, Housing Color: Ash