Maclean Power Systems C-1520 Hot Line | Graybar Store
Maclean Power Systems - Hot Line - C-1520
+ / - Hover over image to Zoom
Other Views

    Hot Line

    Manufacturer: Maclean Power Systems
    Manufacturer #: C-1520
    SKU: 25574023
    $14.80
    Checking Pricing
         
    Length:4-1/2 in.
    Diameter (Inches):0.128 to 0.414
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # C-1520
    • Diameter (Inches) 0.128 to 0.414
    • Length 4-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Hot Line, Aluminum Alloy; Bronze Alloy, Length: 4-1/2 in, Diameter (Inches): 0.128 to 0.414 in, Strand Size: 2/0 Stranded AWG; 8 Solid AWG