Maclean Power Systems C-1530A-9 Hot Line | Graybar Store
Maclean Power Systems - Hot Line - C-1530A-9
+ / - Hover over image to Zoom
Other Views

    Hot Line

    Manufacturer: Maclean Power Systems
    Manufacturer #: C-1530A-9
    SKU: 25571960
    $14.38
    Checking Pricing
         
    Length:6-1/2 in.
    Diameter (Inches):0.152 to 0.682
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # C-1530A-9
    • Type Hot Line Clamp
    • Diameter (Inches) 0.152 to 0.682
    • Length 6-1/2 in.
    • Material of Construction Aluminum Alloy; Bronze Alloy
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Hot Line, Aluminum Alloy; Bronze Alloy, Length: 6-1/2 in, Diameter (Inches): 0.152 to 0.682 in, Strand Size: 400 Str kcmil; 6 Sol AWG