Graybar Vendor 4-EMT-20 Hot-Galvanized Steel EMT Conduit, 4 Inch | Graybar Store
Graybar Vendor - Hot-Galvanized Steel EMT Conduit, 4 Inch - 4-EMT-20
+ / - Hover over image to Zoom
Other Views

    Hot-Galvanized Steel EMT Conduit, 4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-EMT-20
    SKU: 25105722
    $120.85
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-EMT-20
    • Length 20 ft.
    • Materials Hot-Galvanized
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 Inch emt conduit with silver color and 20 ft length.