Unistrut Hot Dipped galvanized Steel Channel Nut With Spring | Graybar Store
Unistrut - Hot Dipped galvanized Steel Channel Nut With Spring
+ / - Hover over image to Zoom
Other Views

    Hot Dipped galvanized Steel Channel Nut With Spring

    Manufacturer: Unistrut
         

    Unistrut channel nuts are manufactured from mild steel bars, and after machining operations are completed, they are case hardened, assuring positive biting action into the inturned edge of the Unistrut channel.

    • Manufacturer Unistrut
    • Type Channel Nut with Spring
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color / Finish
    Brand or Series
    Use With
    No. of Holes
    Thread Size
    Price
    P1010 HG
    93160839
    Hot Dipped Galvanized
    UNISTRUT
    10 ft Channel; 20 ft Channel
    1
    1/2 in.- 13 in.
    $
    3
    .42
    /
    EA
    93160839
    Color / Finish
    Hot Dipped Galvanized
    Brand or Series
    UNISTRUT
    Use With
    10 ft Channel; 20 ft Channel
    No. of Holes
    1
    Thread Size
    1/2 in.- 13 in.
    $
    3
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1008 HG
    93160838
    Hot Dipped Galvanized
    UNISTRUT
    P1000; P1100; P2000; P3000
    1
    3/8-16 in.
    $
    3
    .15
    /
    EA
    93160838
    Color / Finish
    Hot Dipped Galvanized
    Brand or Series
    UNISTRUT
    Use With
    P1000; P1100; P2000; P3000
    No. of Holes
    1
    Thread Size
    3/8-16 in.
    $
    3
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93160839 SKU, 93160839 ANALYTICS...
    Use With
    10 ft Channel; 20 ft Channel
    No. of Holes
    1
    Thread Size
    1/2 in.- 13 in.
    Price
    $
    3
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93160838 SKU, 93160838 ANALYTICS...
    Use With
    P1000; P1100; P2000; P3000
    No. of Holes
    1
    Thread Size
    3/8-16 in.
    Price
    $
    3
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available