Unistrut P1010 HG Hot Dipped galvanized Steel Channel Nut With Spring | Graybar Store
Unistrut - Hot Dipped galvanized Steel Channel Nut With Spring - P1010 HG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped galvanized Steel Channel Nut With Spring

    Manufacturer: Unistrut
    Manufacturer #: P1010 HG
    SKU: 93160839
    $3.42
    Checking Pricing
         
    Color / Finish:Hot Dipped Galvanized
    Brand or Series:UNISTRUT
    Use With:10 ft Channel; 20 ft Channel
    No. of Holes:1
    Thread Size:1/2 in.- 13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1010 HG
    • Type Channel Nut with Spring
    • Brand or Series UNISTRUT
    • Color / Finish Hot Dipped Galvanized
    • Materials Steel
    • Thread Size 1/2 in.- 13 in.
    • No. of Holes 1
    • Use With 10 ft Channel; 20 ft Channel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Channel Nut With Spring, Hot Dipped Galvanized, Steel, No. of Holes: 1