Unistrut P1008 HG Hot-Dipped Galvanized Steel Channel Nut With Spring | Graybar Store
Unistrut - Hot-Dipped Galvanized Steel Channel Nut With Spring - P1008 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Steel Channel Nut With Spring

    Manufacturer: Unistrut
    Manufacturer #: P1008 HG
    SKU: 93160838
    $3.15
    Checking Pricing
         
    Color / Finish:Hot Dipped Galvanized
    Brand or Series:UNISTRUT
    Use With:P1000; P1100; P2000; P3000
    No. of Holes:1
    Thread Size:3/8-16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1008 HG
    • Type Channel Nut with Spring
    • Brand or Series UNISTRUT
    • Color / Finish Hot Dipped Galvanized
    • Materials Steel
    • Thread Size 3/8-16 in.
    • No. of Holes 1
    • Use With P1000; P1100; P2000; P3000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Channel Nut With Spring, Hot Dipped Galvanized, Steel, No. of Holes: 1