Maclean Power Systems J1061 Hot-Dipped Galvanized Steel | Graybar Store
Maclean Power Systems - Hot-Dipped Galvanized Steel - J1061
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Steel

    Manufacturer: Maclean Power Systems
    Manufacturer #: J1061
    SKU: 98317767
    $3.62
    Checking Pricing
         
    Length:1-1/2 in.
    Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J1061
    • Diameter (Inches) 1/2
    • Length 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Hot-Dipped Galvanized Steel, Length: 1-1/2 in, Diameter (Inches): 1/2 in