Unistrut P1000HS 10HG Hot-Dipped Galvanized Slotted Channel | Graybar Store
Unistrut - Hot-Dipped Galvanized Slotted Channel - P1000HS 10HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Slotted Channel

    Manufacturer: Unistrut
    Manufacturer #: P1000HS 10HG
    SKU: 94032890
    $64.90
    Checking Pricing
         
    Height (Inches):1-5/8
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Color / Finish:Hot Dipped Galvanized
    Brand or Series:P1000; UNISTRUT
    Length:10 ft.
    No. of Holes:48
    Width (Inches):1-5/8
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000HS 10HG
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12 ga
    • Color / Finish Hot Dipped Galvanized
    • Height (Inches) 1-5/8
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings Solid
    • No. of Holes 48
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P1000 Supporting Parallel Auxiliary Framing, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 10 ft