Unistrut Hot-Dipped Galvanized Flat Plate Fitting | Graybar Store
Unistrut - Hot-Dipped Galvanized Flat Plate Fitting
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Flat Plate Fitting

    Manufacturer: Unistrut
         

    For use with channel.

    • Manufacturer Unistrut
    • Type Plate Fitting
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Holes
    Accommodates
    Height (Inches)
    Channel Dimensions (Inches)
    Color / Finish
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Use With
    Hole Diameter (Inches)
    Fitting Type
    Width (Inches)
    Bolt Hole Size
    Price
    P1031 HG
    91032436
    4
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    3-1/2
    1-5/8 W
    Hot Dipped Galvanized
    80 per 100 Pieces lb
    1/4 D x 5-3/8 L x 3-1/2 H in
    1/4 in
    UNISTRUT
    5-3/8 in.
    P1010 Channels; P4010 Channels; P5510 Channels
    9/16
    Flat Plate
    $
    5
    .77
    /
    EA
    91032436
    No. of Holes
    4
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    3-1/2
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    80 per 100 Pieces lb
    Dimensions
    1/4 D x 5-3/8 L x 3-1/2 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Length
    5-3/8 in.
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Flat Plate
    Width (Inches)
    Bolt Hole Size
    $
    5
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1067 HG
    95045546
    4
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    1-5/8 W
    Hot Dipped Galvanized
    78 per 100 Pieces lb
    1/4 D x 7-1/4 L in
    1/4 in
    UNISTRUT
    7-1/4 in.
    P1010 Channels; P4010 Channels; P5510 Channels
    9/16
    Flat Plate
    $
    2
    .83
    /
    EA
    95045546
    No. of Holes
    4
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    78 per 100 Pieces lb
    Dimensions
    1/4 D x 7-1/4 L in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Length
    7-1/4 in.
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Flat Plate
    Width (Inches)
    Bolt Hole Size
    $
    2
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1064 HG
    93160831
    1
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    1-5/8 W
    Hot Dipped Galvanized
    17 per 100 Pieces lb
    1/4 in
    UNISTRUT
    P1010 Channels; P4010 Channels; P5510 Channels
    9/16
    Flat Plate
    1-5/8
    1/2 in
    $
    1
    .00
    /
    EA
    93160831
    No. of Holes
    1
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    17 per 100 Pieces lb
    Dimensions
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Length
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Flat Plate
    Width (Inches)
    1-5/8
    Bolt Hole Size
    1/2 in
    $
    1
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91032436 SKU, 91032436 ANALYTICS...
    Height (Inches)
    3-1/2
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    80 per 100 Pieces lb
    Dimensions
    1/4 D x 5-3/8 L x 3-1/2 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Length
    5-3/8 in.
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Flat Plate
    Width (Inches)
    Bolt Hole Size
    Price
    $
    5
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95045546 SKU, 95045546 ANALYTICS...
    Height (Inches)
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    78 per 100 Pieces lb
    Dimensions
    1/4 D x 7-1/4 L in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Length
    7-1/4 in.
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Flat Plate
    Width (Inches)
    Bolt Hole Size
    Price
    $
    2
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93160831 SKU, 93160831 ANALYTICS...
    Height (Inches)
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    17 per 100 Pieces lb
    Dimensions
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Length
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches)
    9/16
    Fitting Type
    Flat Plate
    Width (Inches)
    1-5/8
    Bolt Hole Size
    1/2 in
    Price
    $
    1
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available