Hubbell Power Systems C2050220 Steel Rolled Staples With Diamond Point, Galvanized Finish, 3 in. L x 1 1/16 in. W x 1/4 in. Wire Dia. | Graybar Store
Hubbell Power Systems - Steel Rolled Staples With Diamond Point, Galvanized Finish, 3 in. L x 1 1/16 in. W x 1/4 in. Wire Dia. - C2050220
+ / - Hover over image to Zoom
Other Views

    Steel Rolled Staples With Diamond Point, Galvanized Finish, 3 in. L x 1 1/16 in. W x 1/4 in. Wire Dia.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2050220
    SKU: 88056596
    $0.55
    Checking Pricing
         
    Packaging:500 per Pack
    Use With:Ground Wire Molding; Secure Ground Wire
    Width (Inches):1-1/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2050220
    • Materials Steel
    • Width (Inches) 1-1/16 in.
    • Packaging 500 per Pack
    • Use With Ground Wire Molding; Secure Ground Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Hot Dipped Galvanized Diamond Point Staple, Packaging: 500 Per Pack, Width (Inches): 1 1/16 in, Steel