Unistrut P2786 HG Hot-Dipped Galvanized Beam Clamp | Graybar Store
Unistrut - Hot-Dipped Galvanized Beam Clamp - P2786 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Beam Clamp

    Manufacturer: Unistrut
    Manufacturer #: P2786 HG
    SKU: 95008675
    $6.37
    Checking Pricing
         
    Additional Features:3/8 in Hex Nuts; U-Bolt
    Color / Finish:Hot Dipped Galvanized
    Dimensions:3 W x 5 H in
    Load Rating:1000 lb
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2786 HG
    • Dimensions 3 W x 5 H in
    • Additional Features 3/8 in Hex Nuts; U-Bolt
    • Color / Finish Hot Dipped Galvanized
    • Fitting Type Beam Clamp
    • Load Rating 1000 lb
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Conduit Clamp, Hot Dipped Galvanized, Beam Clamp, Load Rating: 1000 lb