B-Line (Eaton) Hot Dipped Galvanized 90-Degree Corner Angle | Graybar Store
B-Line (Eaton) - Hot Dipped Galvanized 90-Degree Corner Angle
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized 90-Degree Corner Angle

    Manufacturer: B-Line (Eaton)
         

    90 degree Corner angle fitting.

    • Manufacturer B-Line (Eaton)
    • Type Corner Angle
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Holes
    Height (Inches)
    Length From Bend (Inches)
    Weight
    Dimensions
    Brand or Series
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    B374HDG
    25169512
    3
    3-3/4
    3-3/4
    56 per Carton lb
    2-1/16 W x 3-3/4 H in
    B-Line; Eaton
    2-1/16
    90° Angle
    Hot Dipped Galvanized
    $
    19
    .96
    /
    EA
    25169512
    No. of Holes
    3
    Height (Inches)
    3-3/4
    Length From Bend (Inches)
    3-3/4
    Weight
    56 per Carton lb
    Dimensions
    2-1/16 W x 3-3/4 H in
    Brand or Series
    B-Line; Eaton
    Width (Inches)
    2-1/16
    Fitting Type
    90° Angle
    Material Finish
    Hot Dipped Galvanized
    $
    19
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B103HDG
    99463457
    3
    4-1/8
    56 per Carton lb
    B-Line; Eaton
    90° Angle
    Hot Dipped Galvanized
    $
    16
    .82
    /
    EA
    99463457
    No. of Holes
    3
    Height (Inches)
    Length From Bend (Inches)
    4-1/8
    Weight
    56 per Carton lb
    Dimensions
    Brand or Series
    B-Line; Eaton
    Width (Inches)
    Fitting Type
    90° Angle
    Material Finish
    Hot Dipped Galvanized
    $
    16
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169512 SKU, 25169512 ANALYTICS...
    Length From Bend (Inches)
    3-3/4
    Weight
    56 per Carton lb
    Dimensions
    2-1/16 W x 3-3/4 H in
    Brand or Series
    B-Line; Eaton
    Width (Inches)
    2-1/16
    Fitting Type
    90° Angle
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    19
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99463457 SKU, 99463457 ANALYTICS...
    Length From Bend (Inches)
    4-1/8
    Weight
    56 per Carton lb
    Dimensions
    Brand or Series
    B-Line; Eaton
    Width (Inches)
    Fitting Type
    90° Angle
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    16
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available