B-Line (Eaton) B103HDG Hot Dipped Galvanized 90-Degree Corner Angle | Graybar Store
B-Line (Eaton) - Hot Dipped Galvanized 90-Degree Corner Angle - B103HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized 90-Degree Corner Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B103HDG
    SKU: 99463457
    $16.82
    Checking Pricing
         
    No. of Holes:3
    Length From Bend (Inches):4-1/8
    Weight:56 per Carton lb
    Brand or Series:B-Line; Eaton
    Fitting Type:90° Angle
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B103HDG
    • Brand or Series B-Line; Eaton
    • Fitting Type 90° Angle
    • Length From Bend (Inches) 4-1/8
    • Material Finish Hot Dipped Galvanized
    Product Overview:
    Eaton® B-Line 3-Hole Corner Angle, Hot Dipped Galvanized, Weight: 56 per Carton lb