Graybar Vendor 2-90D-48R-GALV-ELL Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2 inch Trade Size | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2 inch Trade Size - 2-90D-48R-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2 inch Trade Size

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-90D-48R-GALV-ELL
    SKU: 90087211
    $91.53
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-90D-48R-GALV-ELL
    • Bend (Degree) 90
    • Bend Radius 48
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 in. Hot dip galvanized steel 90-Degree special radius rigid conduit elbow with a 48 in. radius.