Graybar Vendor 2-1/2-90D-24R-GALV-ELL Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2-1/2 Inch | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2-1/2 Inch - 2-1/2-90D-24R-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow, 2-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-1/2-90D-24R-GALV-ELL
    SKU: 89029034
    $65.84
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Bend Radius:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-1/2-90D-24R-GALV-ELL
    • Bend (Degree) 90
    • Bend Radius 24
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2-1/2 in. Hot dip galvanized steel 90-Degree special radius rigid conduit elbow with a 24 in. radius.