Graybar Vendor 1-1/4-90D-24R-GALV-ELL Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow , 1-1/4 Trade Size | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow , 1-1/4 Trade Size - 1-1/4-90D-24R-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 90-Degree Special Radius Rigid Conduit Elbow , 1-1/4 Trade Size

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/4-90D-24R-GALV-ELL
    SKU: 25257073
    $32.23
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Bend Radius:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/4-90D-24R-GALV-ELL
    • Bend (Degree) 90
    • Bend Radius 24
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/4 in. Hot dip galvanized steel 90-Degree special radius rigid conduit elbow with a 24 in. radius.