Graybar Vendor 4-30D-GALV-ELL Hot-Dip Galvanized Steel 45-Degree Rigid Conduit Elbow | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 45-Degree Rigid Conduit Elbow - 4-30D-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 45-Degree Rigid Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-30D-GALV-ELL
    SKU: 95013788
    $67.86
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Bend Radius:16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-30D-GALV-ELL
    • Bend (Degree) 30
    • Bend Radius 16
    • Materials Electroplated Steel
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    4 in. Hot dip galvanized steel 45-Degree rigid conduit elbow with a 16 in. radius.