Graybar Vendor 3-1/2-22-1/2D-GALV-ELL Hot-Dip Galvanized Steel 30-Degree Rigid Conduit Elbow,1-1/2-2-1/2 Inch | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 30-Degree Rigid Conduit Elbow,1-1/2-2-1/2 Inch - 3-1/2-22-1/2D-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 30-Degree Rigid Conduit Elbow,1-1/2-2-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-1/2-22-1/2D-GALV-ELL
    SKU: 25055484
    $52.82
    Checking Pricing
         
    Bend Radius:8.25
    Trade Size (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-1/2-22-1/2D-GALV-ELL
    • Bend Radius 8.25
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    3-1/2 in. Hot dip galvanized steel 22-1/2-Degree rigid conduit elbow with a 8.25 in. radius.