Graybar Vendor 3-30D-GALV-ELL Hot-Dip Galvanized Steel 30-Degree Rigid Conduit Elbow, 3 Inch | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 30-Degree Rigid Conduit Elbow, 3 Inch - 3-30D-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 30-Degree Rigid Conduit Elbow, 3 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-30D-GALV-ELL
    SKU: 95013787
    $37.83
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Bend Radius:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-30D-GALV-ELL
    • Bend (Degree) 30
    • Bend Radius 13
    • Materials Electroplated Steel
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    3 in. Hot dip galvanized steel 30-Degree rigid conduit elbow with a 13 in. radius.