Graybar Vendor 1-1/4-22-1/2D-GALV-ELL Hot-Dip Galvanized Steel 22-1/2-Degree Rigid Conduit Elbow, 1-1/4 Inch | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 22-1/2-Degree Rigid Conduit Elbow, 1-1/4 Inch - 1-1/4-22-1/2D-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 22-1/2-Degree Rigid Conduit Elbow, 1-1/4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/4-22-1/2D-GALV-ELL
    SKU: 25055479
    $7.50
    Checking Pricing
         
    Bend Radius:7.25
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/4-22-1/2D-GALV-ELL
    • Bend Radius 7.25
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/4 in. Hot dip galvanized steel 22-1/2-Degree rigid conduit elbow with a 7.25 in. radius.