Graybar Vendor 4-15D-EMT-ELL Hot-Dip Galvanized Steel 15-Degree Rigid Conduit Elbow, 4 Inch | Graybar Store
Graybar Vendor - Hot-Dip Galvanized Steel 15-Degree Rigid Conduit Elbow, 4 Inch - 4-15D-EMT-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 15-Degree Rigid Conduit Elbow, 4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-15D-EMT-ELL
    SKU: 99550328
    $53.72
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-15D-EMT-ELL
    • Bend Radius Standard
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    4 in. Hot-Dip Galvanized steel 30-Degree EMT conduit elbow with a standard radius.