Galvan Industries GR6258 Hot Dip Galvanized Ground Rod | Graybar Store
Galvan Industries - Hot Dip Galvanized Ground Rod - GR6258
+ / - Hover over image to Zoom
Other Views

    Hot Dip Galvanized Ground Rod

    Manufacturer: Galvan Industries
    Manufacturer #: GR6258
    SKU: 96006292
    $11.23
    Checking Pricing
         
    Length (Feet):8.0
    Rod Size (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Galvan Industries
    • Manufacturer # GR6258
    • Length (Feet) 8.0
    • Materials High Strength Steel
    • Rod Size (Inches) 5/8
    • Country of Origin US - USA
    Product Overview:
    Hot dip galvanized ground rod with 5/8-inch diameter, UL listed
    Hot dip galvanized ground rod.

    Specifications

    • Nominal Diameter: 5/8 Inch
    • Length: 8 Feet
    • Actual Diameters (Inches): 0.539 - 0.555
    • UL Listed, Meets NEC, RUS Listed
    • Standard Bundle: 5
    • Features

      • Outstanding corrosion resistance; high-strength steel is emerged in molten zinc forming a rust-proof barrier
      • Minimum zinc thickness 3.9 mils. (Per ASTM A-123)
      • Meets NEMA GR-1 and ANSI C135.30 requirements
      • Stamped for inspectability and traceability
      • Made in the USA