Galvan Industries GR6258F Hot Dip Galvanized Ground Rod | Graybar Store
Galvan Industries - Hot Dip Galvanized Ground Rod - GR6258F
+ / - Hover over image to Zoom
Other Views

    Hot Dip Galvanized Ground Rod

    Manufacturer: Galvan Industries
    Manufacturer #: GR6258F
    SKU: 25255329
    $10.33
    Checking Pricing
         
    Length (Feet):8.0
    Rod Size (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Galvan Industries
    • Manufacturer # GR6258F
    • Length (Feet) 8.0
    • Materials High-Strength Steel
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hot dip galvanized ground rod with 5/8-inch diameter, UL, CSA listed
    Hot dip galvanized ground rod.

    Specifications

    • Nominal Diameter: 5/8 Inch
    • Length: 8 Feet
    • Actual Diameters (Inches): 0.625 - 0.640
    • UL Listed, Meets NEC, RUS Listed
    • Standard Bundle: 5
    • Color Code: Yellow

    Features

    • Outstanding corrosion resistance; high-strength steel is emerged in molten zinc forming a rust-proof barrier
    • Minimum zinc thickness specified (Per ASTM A-123)
    • Meets NEMA GR-1 and ANSI C135.30 requirements
    • Stamped for inspectability and traceability per UL
    • Made in the USA