Pass and Seymour (Legrand) Tamper-Resistant Hospital Grade Straight Blade Duplex Receptacle | Graybar Store
Pass and Seymour (Legrand) - Tamper-Resistant Hospital Grade Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant Hospital Grade Straight Blade Duplex Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Thermoplastic dual mechanism shutter system helps prevent insertion of foreight objects. Impact-resistant nylon face and back body.

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    TR63-HI
    98292394
    20A
    125 V
    Ivory
    NEMA 5-20R
    $
    33
    .58
    /
    EA
    98292394
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    $
    33
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TR63-HRED
    25067269
    20A
    125 V
    Red
    NEMA 5-20R
    $
    33
    .58
    /
    EA
    25067269
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    Red
    NEMA Rating
    NEMA 5-20R
    $
    33
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98292394 SKU, 98292394 ANALYTICS...
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    Price
    $
    33
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067269 SKU, 25067269 ANALYTICS...
    Color
    Red
    NEMA Rating
    NEMA 5-20R
    Price
    $
    33
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available