Hubbell Wiring Device - Kellems HBL8119V Hospital Grade Straight Blade Valise Connector | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Straight Blade Valise Connector - HBL8119V
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Straight Blade Valise Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8119V
    SKU: 88127708
    $36.93
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8119V
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    Product Overview:
    Hospital Grade Straight Blade Valise Connector, Amperage: 15 A, White, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3