Pass and Seymour (Legrand) TR63-HI Tamper-Resistant Hospital Grade 20A 125V Straight Blade Duplex Receptacle, Ivory | Graybar Store
Pass and Seymour (Legrand) - Tamper-Resistant Hospital Grade 20A 125V Straight Blade Duplex Receptacle, Ivory - TR63-HI
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant Hospital Grade 20A 125V Straight Blade Duplex Receptacle, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR63-HI
    SKU: 98292394
    $33.58
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR63-HI
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    PASS & SEYMOUR® Hospital Grade Receptacle, 20A, Ivory, 125V