Pass and Seymour (Legrand) 8200-H Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Brown | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Brown - 8200-H
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8200-H
    SKU: 96039304
    $34.61
    Checking Pricing
         
    Amperage:15A
    Color:Brown
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8200-H
    • Color Brown
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PASS & SEYMOUR® Hospital Grade Receptacle, 15A, Brown, 125V